3CCT 1x4 3900 / 5200 / 6500 Lumen 0-10V Adjustable Watt Backlit Panel Light, 4PK

  • Mfr # IB-020-7-MW-10V-4PK

  • Zoro # G822702462


product price:  $128.99
/pk 4, $32.25/ea
Free Shipping & Returns

Key Features

IC Rating
IC Rated
Voltage
277 V
Color Rendering Index
80
Color
White
Watts
30 / 40 / 50 W
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
IB-020-7-MW-10V-4PK
Zoro #
G822702462
UPC #
810110831773
Country of Origin
China

Dimensions

Width
12 in
Length
48 in
Height
1.67 in

Details

IC Rating
IC Rated
Voltage
277 V
Color Rendering Index
80
Color
White
Watts
30 / 40 / 50 W
Application
Indoor
Item
Flat Panel Fixture
Lumens
3900 / 5200 / 6500
Includes
Light, Driver, Cutout Template
Dimmable
0-10V Dimmable
Color Temperature
3000K, 4000K, 5000K
Damp/Wet Rating
Damp Rated
Finish
Matte
Standards
ETL, cETL
Material
Aluminum
Rated Life
50,000 Hours

Description

Enhance your lighting with INFRIBITE's versatile LED Panel Light, Model IB-020-7-MW-10V, which offers exceptional adaptability through its selectable power settings. This 12x24 inch panel can operate at 30W, 40W, or 50W, providing 3900, 5200, or 6500 lumens respectively, making it perfect for both subtle ambiance and vibrant illumination. The panel's 3CCT feature allows easy switching between warm (3500K), neutral (4000K), and cool (5000K) white light, ensuring suitability for various applications such as offices, schools, or healthcare facilities. Its broad 120-degree beam angle offers significant coverage, reducing the number of fixtures needed for large spaces. Certified by ETL and rated for damp locations, this panel is built to withstand environments where moisture is present, enhancing its utility in kitchens, bathrooms, and other similar areas. The included 0-10V dimming capability not only provides effective energy conservation but also allows for customization of light levels to suit different times of the day or specific tasks. Backed by a 5-year limited warranty, this LED panel light guarantees long-lasting performance and reliability. Opt for the IB-020-7-MW-10V for a high-quality, energy-efficient, and adaptable lighting solution.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.