Shop LUMINAIRE LED
See all product information
Create Account
VndalResistantPnl, 4000K, 2ftL, 4ftW
- Mfr # VRP 2X4 FG MIN1 ZT 10000LM 40K 80CRI MV
- Zoro # G116381403
product price:Â
$
765.99
/ea
Free Shipping & Returns
Key Features
Emergency Battery Backup
No
Lens Shape
Flat
Maximum Fixture Wattage
83.6 W
Lens Type
Frosted
Dimming Range
Less Than1%
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- VRP 2X4 FG MIN1 ZT 10000LM 40K 80CRI MV
- Zoro #
- G116381403
- UPC #
- 0198934985439
- Country of Origin
- United States
- Item
- Vandal Resistant Panel
- Emergency Battery Backup
- No
- Lens Shape
- Flat
- Maximum Fixture Wattage
- 83.6 W
- Lens Type
- Frosted
- Dimming Range
- Less Than1%
- Lighting Technology
- LED
- Lumen Selectable
- Selectable
- Color Temperature
- 4000K
- Color Selectable
- Selectable
- Mounting Style
- Ceiling, Recessed
- Color Rendering Index
- 80
- Light Output
- 10,000 lm
- LED Replacement For
- 6 Lamp T8, 8 Lamp T8
- Sensor Type
- No Sensor
- Series
- VRP
- Voltage
- 120 to 277V AC
- Standards
- CSA, UL Listed
- Dimmable
- Yes
Dimensions
- Nominal Width
- 4 ft
- Wire Rope Length
- 47 3/4 in
- Nominal Length
- 2 ft
- Manufacturers Warranty Length
- 10 yr
- Overall Height
- 4 1/8 in
- Overall Width
- 23 3/4 in
- Overall Length
- 47 3/4 in
- Length
- 47 3/4 in
Description
Vandal Resistant Panel
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.