3CCT 2x2 3900 / 5200 / 6500 Lumen 0-10V Adjustable Watt Backlit Panel Light, 4PK

  • Mfr # IB-018-7-MW-10V-4PK

  • Zoro # G722702609


product price: $127.99
/pk 4, $32.00/ea
Free Shipping & Returns

Key Features

Material
Aluminum
Dimmable
0-10V Dimmable
Color Rendering Index
80
Lumens
3900 / 5200 / 6500
Color Temperature
3000K, 4000K, 5000K
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
IB-018-7-MW-10V-4PK
Zoro #
G722702609
UPC #
810110831735
Country of Origin
China

Dimensions

Width
24 in
Height
1.67 in
Length
24 in

Details

Material
Aluminum
Dimmable
0-10V Dimmable
Color Rendering Index
80
Lumens
3900 / 5200 / 6500
Color Temperature
3000K, 4000K, 5000K
Voltage
277 V
Application
Indoor
Damp/Wet Rating
Damp Rated
Rated Life
50,000 Hours
Color
White
IC Rating
IC Rated
Watts
30 / 40 / 50 W
Standards
ETL, cETL
Includes
Light, Driver, Cutout Template
Finish
Matte
Item
Flat Panel Fixture

Description

Experience the ultimate flexibility in lighting with INFRIBITE's LED Panel Light, Model IB-018-7-MW-10V. This 24x24 inch panel offers exceptional performance through its selectable wattage settings of 30W, 40W, and 50W, which produce 3900, 5200, and 6500 lumens respectively, making it perfect for a variety of settings from offices to retail spaces. Equipped with 3CCT technology, this light can adapt to different needs and preferences by switching between 3500K, 4000K, and 5000K color temperatures, allowing for customization of the lighting atmosphere. The expansive 120-degree beam angle provides widespread coverage, ensuring areas are well-lit without the need for additional fixtures. Designed for efficiency, the panel is damp rated, making it suitable for use in environments where moisture is present, such as bathrooms and kitchens. It also features a 0-10V dimming capability, allowing you to reduce brightness as needed and save on energy costs. Backed by a 5-year limited warranty, this LED panel light promises durability and consistent performance. Opt for Model IB-018-7-MW-10V for a dependable, versatile, and energy-efficient lighting solution.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.