
3CCT 2x4 5200 / 6500 / 7800 Lumen 0-10V Adjustable Watt Backlit Panel Light, 4PK
Mfr # IB-019-7-MW-10V-4PK
Zoro # G122702568
product price: $198.99
/pk 4, $49.75/ea
Free Shipping & Returns
Key Features
Rated Life
50,000 Hours
Color Temperature
3000K, 4000K, 5000K
Application
Indoor
Color
White
Material
Aluminum
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
IB-019-7-MW-10V-4PK
Zoro #
G122702568
UPC #
810110831759
Country of Origin
China
Dimensions
Height
1.67 in
Width
24 in
Length
48 in
Details
Rated Life
50,000 Hours
Color Temperature
3000K, 4000K, 5000K
Application
Indoor
Item
Flat Panel Fixture
Color
White
Material
Aluminum
Finish
Matte
Voltage
277 V
Includes
Light, Driver, Cutout Template
Lumens
5200 / 6500 / 7800
Damp/Wet Rating
Damp Rated
Standards
ETL, cETL
Color Rendering Index
80
Watts
40 / 50 / 60 W
IC Rating
IC Rated
Dimmable
0-10V Dimmable
Description
Introducing the INFRIBITE LED Panel Light, Model IB-019-7-MW-10V, a superior lighting solution tailored for expansive spaces. This 24x48 inch panel light is not only sizable but also adjustable, with wattage options of 40W, 50W, and 60W to achieve brightness levels of 5200, 6500, and 7800 lumens, making it adaptable for everything from commercial settings to educational facilities. Equipped with 3CCT technology, this panel allows you to modify the color temperature between 3500K, 4000K, and 5000K, providing versatility in its application across various environments. The wide 120-degree beam angle ensures a broad distribution of light, effectively minimizing dark spots and enhancing the ambiance of any room. Certified by ETL and rated for damp locations, the panel guarantees compliance with rigorous safety standards and is ideal for areas exposed to moisture. The 0-10V dimming capability not only caters to energy conservation efforts but also allows you to customize lighting intensity to match specific requirements. This panel is designed for ease of use and longevity, supported by a 5-year limited warranty, ensuring commitment to quality and customer satisfaction. Choose the IB-019-7-MW-10V for its efficiency, safety, and adaptability in professional lighting installations.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.