
4 In 2700K Soft White 9W 750LM Thin LED Ceiling Light Kit, Dimmable, Wet Rated, 6PK
Mfr # IB-001-2-9W-WH-6PK
Zoro # G221736020
product price:Â $62.39
/pk 6, $10.40/eaKey Features
Width
4.9 in
Includes
Light, Driver, Cutout Template
Dimmable / Non-Dimmable
Dimmable
Rated Life
50000 hrs
Dimming Type
Triac Dimmable
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
IB-001-2-9W-WH-6PK
Zoro #
G221736020
UPC #
850034629179
Country of Origin
China
Dimensions
Width
4.9 in
Height
0.5 in
Nominal Size
4 in
Length
4.9 in
Details
Includes
Light, Driver, Cutout Template
Dimmable / Non-Dimmable
Dimmable
Rated Life
50000 hrs
Dimming Type
Triac Dimmable
Finish
Matte
Housing Material
Aluminum
Voltage
120 V
Trim Color
White
Lumens
750
CRI
80
Item
Recessed Lighting Kits
Application
Indoor, Outdoor
Color Temperature
2700K
Damp/Wet Rating
Wet Rated
IC Rating
IC Rated
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.