4 In 3000K Warm White 9W 750LM Thin LED Ceiling Light Kit, Dimmable, Wet Rated, 6PK

  • Mfr # IB-001-3-9W-WH-6PK

  • Zoro # G921735996


product price:  $68.69
/pk 6, $11.45/ea

Key Features

Length
4.9 in
Dimmable / Non-Dimmable
Dimmable
Width
4.9 in
Height
0.5 in
Application
Indoor, Outdoor
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
IB-001-3-9W-WH-6PK
Zoro #
G921735996
UPC #
850034629186
Country of Origin
China

Dimensions

Length
4.9 in
Width
4.9 in
Height
0.5 in
Nominal Size
4 in

Details

Dimmable / Non-Dimmable
Dimmable
Item
Recessed Lighting Kits
Application
Indoor, Outdoor
CRI
80
Includes
Light, Driver, Cutout Template
IC Rating
IC Rated
Lumens
750
Trim Color
White
Rated Life
50000 hrs
Dimming Type
Triac Dimmable
Voltage
120 V
Finish
Matte
Color Temperature
3000K
Damp/Wet Rating
Wet Rated
Housing Material
Aluminum

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.