
4 In 3000K Warm White 9W 750LM Thin LED Ceiling Light Kit, Dimmable, Wet Rated
Mfr # IB-001-3-9W-WH
Zoro # G821736031
product price: $11.59
/eaKey Features
Length
4.9 in
Height
0.5 in
Width
4.9 in
Includes
Light, Driver, Cutout Template
Application
Indoor, Outdoor
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
IB-001-3-9W-WH
Zoro #
G821736031
UPC #
850034629025
Country of Origin
China
Dimensions
Length
4.9 in
Height
0.5 in
Width
4.9 in
Nominal Size
4 in
Details
Includes
Light, Driver, Cutout Template
Application
Indoor, Outdoor
Item
Recessed Lighting Kits
Voltage
120 V
Dimmable / Non-Dimmable
Dimmable
Trim Color
White
CRI
80
Dimming Type
Triac Dimmable
Rated Life
50000 hrs
Lumens
750
Color Temperature
3000K
IC Rating
IC Rated
Housing Material
Aluminum
Damp/Wet Rating
Wet Rated
Finish
Matte
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.