Shop INFIBRITE
See all product information
Create Account
6 In 6000K Clear White 12W 1050LM LED Ceiling Light Kit, Dimmable, Wet Rated, 24PK
- Mfr # IB-002-6-12W-WH-24PK
- Zoro # G121736045
product price:Â
$
299.99
/pk of 24, $12.50/ea
Free Shipping & Returns
Key Features
Lumens
1050
Voltage
120V
Length
6.8 in
Width
6.8 in
Height
1/2 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- IB-002-6-12W-WH-24PK
- Zoro #
- G121736045
- UPC #
- 850034629612
- Country of Origin
- China
- Item
- Recessed Lighting Kits
- Lumens
- 1050
- Voltage
- 120V
- Color Temperature
- 6000 K
- Rated Life
- 50,000 hr
- Includes
- Light, Driver, Cutout Template
- Dimmable / Non-Dimmable
- Dimmable
- Finish
- Matte
- Dimming Type
- Triac Dimmable
- Application
- Indoor, Outdoor
- IC Rating
- IC Rated
- CRI
- 80
- Housing Material
- Aluminum
- Trim Color
- White
- Damp/Wet Rating
- Wet Rated
Dimensions
- Length
- 6.8 in
- Width
- 6.8 in
- Height
- 1/2 in
- Nominal Size
- 6 in
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.