4 In 3CCT Selectable 9W 750LM Thin LED Ceiling Light Kit, Dimmable, Wet Rated, 24PK

  • Mfr # IB-001-7-9W-WH-24PK

  • Zoro # G921736047


product price:  $248.99
/pk 24, $10.37/ea
Free Shipping & Returns

Key Features

Height
0.5 in
Voltage
120 V
Lumens
750
Finish
Matte
Width
4.9 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
IB-001-7-9W-WH-24PK
Zoro #
G921736047
UPC #
850034629544
Country of Origin
China

Dimensions

Height
0.5 in
Width
4.9 in
Nominal Size
4 in
Length
4.9 in

Details

Color Temperature
3000/4000/5000K
Voltage
120 V
Lumens
750
Finish
Matte
Application
Indoor, Outdoor
Damp/Wet Rating
Wet Rated
Rated Life
50000 hrs
CRI
80
Dimmable / Non-Dimmable
Dimmable
Item
Recessed Lighting Kits
Includes
Light, Driver, Cutout Template
IC Rating
IC Rated
Trim Color
White
Housing Material
Aluminum
Dimming Type
Triac Dimmable

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.