
4 In 5000K Daylight 9W 750LM Thin LED Ceiling Light Kit, Dimmable, Wet Rated, 12PK
Mfr # IB-001-5-9W-WH-12PK
Zoro # G421736011
product price:Â $124.99
/pk 12, $10.42/ea
Free Shipping & Returns
Key Features
Height
0.5 in
Lumens
750
Finish
Matte
Width
4.9 in
Trim Color
White
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
IB-001-5-9W-WH-12PK
Zoro #
G421736011
UPC #
850034629360
Country of Origin
China
Dimensions
Height
0.5 in
Width
4.9 in
Length
4.9 in
Nominal Size
4 in
Details
Item
Recessed Lighting Kits
Lumens
750
Finish
Matte
Trim Color
White
Voltage
120 V
Application
Indoor, Outdoor
Includes
Light, Driver, Cutout Template
Color Temperature
5000K
Rated Life
50000 hrs
Dimming Type
Triac Dimmable
CRI
80
Housing Material
Aluminum
IC Rating
IC Rated
Dimmable / Non-Dimmable
Dimmable
Damp/Wet Rating
Wet Rated
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.