4 In 5000K Daylight 9W 750LM Thin LED Ceiling Light Kit, Dimmable, Wet Rated, 24PK

  • Mfr # IB-001-5-9W-WH-24PK

  • Zoro # G221736013


product price:  $252.99
/pk 24, $10.54/ea
Free Shipping & Returns

Key Features

Voltage
120 V
Length
4.9 in
Includes
Light, Driver, Cutout Template
Application
Indoor, Outdoor
Height
0.5 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
IB-001-5-9W-WH-24PK
Zoro #
G221736013
UPC #
850034629520
Country of Origin
China

Dimensions

Length
4.9 in
Height
0.5 in
Nominal Size
4 in
Width
4.9 in

Details

Voltage
120 V
Includes
Light, Driver, Cutout Template
Application
Indoor, Outdoor
Finish
Matte
Item
Recessed Lighting Kits
CRI
80
Lumens
750
Dimmable / Non-Dimmable
Dimmable
Damp/Wet Rating
Wet Rated
IC Rating
IC Rated
Trim Color
White
Housing Material
Aluminum
Rated Life
50000 hrs
Color Temperature
5000K
Dimming Type
Triac Dimmable

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.