
4 In. 5CCT Selectable 9W 750LM Recessed Retrofit LED Downlight, Dimmable, Wet Rated, 24PK
Mfr # IB-005-8-9W-WH-24PK
Zoro # G722702487
product price:Â $173.99
/pk 24, $7.25/ea
Free Shipping & Returns
Key Features
Lighting Certification
ETL, cETL
Voltage
120 V
Color Temperature
2700K, 3000K, 3500K, 4000K, 5000K
Width
5.5 in
Bulb Primary Application
Indoor
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
IB-005-8-9W-WH-24PK
Zoro #
G722702487
UPC #
810110830752
Country of Origin
China
Dimensions
Width
5.5 in
inside Diameter
4 in
Length
5.5 in
Height
1.9 in
Details
Lighting Certification
ETL, cETL
Voltage
120 V
Color Temperature
2700K, 3000K, 3500K, 4000K, 5000K
Bulb Primary Application
Indoor
Construction Material
Aluminum
Color Rendering Index
80
Includes
Light, Driver, E26 Connector, Cutout Template
Color
White
Watts
9 W
Item
LED Retrofit Kits
IC Rating - Recessed Down Light
IC Rated
Damp/Wet Rating
Damp Rated
Finish
Matte
Rated Life
50,000 Hours
Lumens
750
Dimmable
Triac Dimmable
Description
Update your current lighting to energy saving LED with an LED Downlight Retrofit Kit with Smooth Trim and the highest quality energy efficient light. Our high-powered LEDs provide vivid colors and contrast making your home and office appear more vibrant. This kit will fit most 4 inch recessed cans, includes an LED that is dimmable and will replace a 75-Watt equivalent incandescent bulb. It produces a similar light output while using less energy than a standard incandescent light bulb. Get instant on to full brightness with relatively cool running performance. These Retrofit Kits have an average life of 50,000-hours/45.7-years and are Energy Star Certified. This kit is easy to install, comes with a standard base adapter and a pre-mounted trim for a hassle- free do-it-yourself installation. Thes LED Downlight Retrofit lights are ideal for residential use in bedrooms, bathrooms, kitchens, living rooms, dining rooms and for commercial use as general lighting in retail and hospitality spaces. Featuring a sleek, smooth, white design, this downlight is equipped for use in new construction, remodel and retrofit, replacing your current recessed bulbs. Infibrite upholds the highest standards for all our recessed lights, retrofit lights, light bulbs, fixtures and string lights with optimal performance and safety. This kit includes a Medium E26 Base adapter; great value along with the convenience and ease of purchase.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.