
4 In 5CCT Selectable 9W 750LM Thin LED Ceiling Light Kit, Dimmable, Wet Rated, 6PK
Mfr # IB-001-8-9W-WH-6PK
Zoro # G221736006
product price: $71.89
/pk 6, $11.98/eaKey Features
Dimming Type
Triac Dimmable
CRI
80
Trim Color
White
Damp/Wet Rating
Wet Rated
Dimmable / Non-Dimmable
Dimmable
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
IB-001-8-9W-WH-6PK
Zoro #
G221736006
UPC #
850034629230
Country of Origin
China
Dimensions
Nominal Size
4 in
Length
4.9 in
Height
0.5 in
Width
4.9 in
Details
Dimming Type
Triac Dimmable
CRI
80
Color Temperature
2700/3000/3500/4000/5000K
Trim Color
White
Damp/Wet Rating
Wet Rated
Dimmable / Non-Dimmable
Dimmable
Rated Life
50000 hrs
IC Rating
IC Rated
Housing Material
Aluminum
Item
Recessed Lighting Kits
Application
Indoor, Outdoor
Voltage
120 V
Includes
Light, Driver, Cutout Template
Lumens
750
Finish
Matte
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.