4 In 6000K Clear White 9W 750LM Thin LED Ceiling Light Kit, Dimmable, Wet Rated, 6PK

  • Mfr # IB-001-6-9W-WH-6PK

  • Zoro # G121736014


product price:  $69.29
/pk 6, $11.55/ea

Key Features

Voltage
120 V
Dimmable / Non-Dimmable
Dimmable
Damp/Wet Rating
Wet Rated
Includes
Light, Driver, Cutout Template
CRI
80
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
IB-001-6-9W-WH-6PK
Zoro #
G121736014
UPC #
850034629216
Country of Origin
China

Dimensions

Length
4.9 in
Height
0.5 in
Nominal Size
4 in
Width
4.9 in

Details

Voltage
120 V
Dimmable / Non-Dimmable
Dimmable
Color Temperature
6000K
Damp/Wet Rating
Wet Rated
Includes
Light, Driver, Cutout Template
CRI
80
Trim Color
White
Dimming Type
Triac Dimmable
Rated Life
50000 hrs
IC Rating
IC Rated
Lumens
750
Item
Recessed Lighting Kits
Housing Material
Aluminum
Application
Indoor, Outdoor
Finish
Matte

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.

Explore More Products