4 In. Retrofit 4000K Cool White LED Recessed Light 9W 750LM, Dimmable, Wet Rated, 12PK

  • Mfr # IB-005-4-9W-WH-12PK

  • Zoro # G422702558


product price:  $68.89
/pk 12, $5.74/ea

Key Features

Watts
9
Lighting Certification
ETL, cETL
Dimmable
Triac Dimmable
Voltage
120 V
Length
5-1/2 in
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
IB-005-4-9W-WH-12PK
Zoro #
G422702558
UPC #
810110830530
Country of Origin
China

Dimensions

Length
5-1/2 in
Width
5-1/2 in
Height
1.9 in
inside Diameter
4 in

Details

Item
LED Retrofit Kits
Watts
9
Lumens
750
Lighting Certification
ETL, cETL
Dimmable
Triac Dimmable
Voltage
120 V
Color Temperature
4000K
Rated Life
50,000 hr
Color Rendering Index
80
Bulb Primary Application
Indoor
Construction Material
Aluminum
IC Rating - Recessed Down Light
IC Rated
Damp/Wet Rating
Damp Rated
Includes
Light, Driver, E26 Connector, Cutout Template
Color
White
Finish
Matte

Description

Update your current lighting to energy saving LED with an LED Downlight Retrofit Kit with Smooth Trim and the highest quality energy efficient light. Our high-powered LEDs provide vivid colors and contrast making your home and office appear more vibrant. This kit will fit most 4 inch recessed cans, includes an LED that is dimmable and will replace a 75-Watt equivalent incandescent bulb. It produces a similar light output while using less energy than a standard incandescent light bulb. Get instant on to full brightness with relatively cool running performance. These Retrofit Kits have an average life of 50,000-hours/45.7-years and are Energy Star Certified. This kit is easy to install, comes with a standard base adapter and a pre-mounted trim for a hassle- free do-it-yourself installation. Thes LED Downlight Retrofit lights are ideal for residential use in bedrooms, bathrooms, kitchens, living rooms, dining rooms and for commercial use as general lighting in retail and hospitality spaces. Featuring a sleek, smooth, white design, this downlight is equipped for use in new construction, remodel and retrofit, replacing your current recessed bulbs. Infibrite upholds the highest standards for all our recessed lights, retrofit lights, light bulbs, fixtures and string lights with optimal performance and safety. This kit includes a Medium E26 Base adapter; great value along with the convenience and ease of purchase.

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.

Explore more products