DLR565081202KWH 5-6 in. 915 Lumens LED Recessed Can Round Downlight - White
- Mfr # DLR565081202KWH
- Zoro # G803719588
product price:
$
26.19
/ea
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- DLR565081202KWH
- Zoro #
- G803719588
- UPC #
- 767706129410
- Country of Origin
- China
Description
LED Recessed Can Round Downlight
Features- Spun aluminum trim routes heat away from electrical components
- Ultra low profile, integrated driver designed for DLR4 frame use
- Airtight when used with DLR56 frame
- Also allows for use in shallow housings
- Polystyrene diffuser and reflector cone create a uniform light distribution that reduces glare without sacrificing lumen output
- Increased trim depth provides lower glare and a quieter ceiling
- Dimmable to 5% with compatible TRIAC dimmers
- Operating temperature rating of 0°F to 120°F (-18°C to 49°C)
- Finish: White
- Recessed Housing: 5"-6"
- Shape: Round
- Light Output: 915 Lumens
- Energy Used: 12 watt
- Average Lifetime: 60,000 hours
- Volts: 120
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.