
4 In WiFi Smart 9W 810LM Recessed LED Ceiling Light, Alexa/Google, Wet Rated, 24PK
Mfr # IB-001-1-9W-WH-24PK
Zoro # G116504062
product price:Â $559.99
/pk 24, $23.33/ea
Free Shipping & Returns
Key Features
Lumens
810
Voltage
120 V
Length
4.9 in
Width
4.9 in
Height
0.5 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
MFR #
IB-001-1-9W-WH-24PK
Zoro #
G116504062
UPC #
850034629483
Country of Origin
China
Dimensions
Length
4.9 in
Width
4.9 in
Height
0.5 in
Nominal Size
4 in
Details
Item
Recessed Lighting Kits
Lumens
810
Voltage
120 V
Color Temperature
Smart
Application
Indoor, Outdoor
Dimmable / Non-Dimmable
App Dimmable Only
IC Rating
IC Rated
Rated Life
50000 hrs
Includes
Light, Driver, Cutout Template
Trim Color
White
Dimming Type
App Dimmable Only
Housing Material
Aluminum
CRI
80
Finish
Matte
Damp/Wet Rating
Wet Rated
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.