50 Deg Angle 4In 5CCT Selectable White 12 Watt 960LM Triac Dimmable LED Light, 24PK

  • Mfr # IB-017-8-12W-24PK

  • Zoro # G622702501


product price:  $428.99
/pk 24, $17.87/ea
Free Shipping & Returns

Key Features

Watts
12 W
Rated Life
50,000 Hours
IC Rating
IC Rated
Standards
ETL, cETL
Color Temperature
2700K, 3000K, 3500K, 4000K, 5000K
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
IB-017-8-12W-24PK
Zoro #
G622702501
UPC #
810110831292
Country of Origin
China

Dimensions

inside Diameter
4 in
Height
2.4 in
Length
4.1 in
Width
4.1 in

Details

Watts
12 W
Rated Life
50,000 Hours
IC Rating
IC Rated
Standards
ETL, cETL
Color Temperature
2700K, 3000K, 3500K, 4000K, 5000K
Dimmable
Triac Dimmable
CRI
80
Finish
Matte
Lumens
1200
Voltage
277 V
Application
Indoor, Outdoor
Damp/Wet Rating
Damp Rated
Housing Material
Aluminum
Includes
Light, Driver, Cutout Template
Color
White
Item
Recessed Lighting Kits

Description

Discover superior lighting with INFRIBITE's LED Recessed Downlight, Model IB-017-8-12W, which offers a harmonious combination of efficiency and coverage. This 4-inch, 12-watt downlight provides a broad and bright 1200 lumen output, encased in a design that maximizes energy savings. Its wide 50-degree beam angle ensures that every corner of your room is well-lit, perfect for creating an inviting atmosphere. The 5CCT feature lets you choose from five different color temperatures, ranging from a warm 2700K to a daylight-like 5000K, allowing for perfect lighting adaptability. The high Color Rendering Index (CRI) of over 80 enhances the true beauty of your space by bringing out the authentic colors of your interiors. With Triac dimmable capabilities, you have the power to fine-tune your lighting for any occasion, from a subtle glow to full brightness. Suitable for various settings, this downlight operates within the standard AC100-120V voltage range. Opt for the IB-017-8-12W downlight for an impeccable balance of luminosity and energy efficiency.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.