
6 In 2700K Soft White 12W 1050LM LED Ceiling Light Kit, Dimmable, Wet Rated, 24PK
Mfr # IB-002-2-12W-WH-24PK
Zoro # G021736022
product price:Â $299.99
/pk 24, $12.50/ea
Free Shipping & Returns
Key Features
IC Rating
IC Rated
CRI
80
Dimmable / Non-Dimmable
Dimmable
Housing Material
Aluminum
Dimming Type
Triac Dimmable
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
IB-002-2-12W-WH-24PK
Zoro #
G021736022
UPC #
850034629575
Country of Origin
China
Dimensions
Nominal Size
6 in
Length
6.8 in
Height
0.5 in
Width
6.8 in
Details
IC Rating
IC Rated
CRI
80
Dimmable / Non-Dimmable
Dimmable
Housing Material
Aluminum
Dimming Type
Triac Dimmable
Finish
Matte
Damp/Wet Rating
Wet Rated
Lumens
1050
Item
Recessed Lighting Kits
Application
Indoor, Outdoor
Color Temperature
2700K
Includes
Light, Driver, Cutout Template
Voltage
120 V
Trim Color
White
Rated Life
50000 hrs
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.