
6 In 3000K Warm White 12W 1050LM LED Ceiling Light Kit, Dimmable, Wet Rated, 12PK
Mfr # IB-002-3-12W-WH-12PK
Zoro # G021736039
product price:Â $149.99
/pk 12, $12.50/ea
Free Shipping & Returns
Key Features
Width
6.8 in
Height
0.5 in
Finish
Matte
Trim Color
White
Damp/Wet Rating
Wet Rated
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
IB-002-3-12W-WH-12PK
Zoro #
G021736039
UPC #
850034629421
Country of Origin
China
Dimensions
Width
6.8 in
Height
0.5 in
Length
6.8 in
Nominal Size
6 in
Details
Item
Recessed Lighting Kits
Finish
Matte
Trim Color
White
Damp/Wet Rating
Wet Rated
Lumens
1050
IC Rating
IC Rated
Housing Material
Aluminum
Application
Indoor, Outdoor
Rated Life
50000 hrs
Dimmable / Non-Dimmable
Dimmable
Color Temperature
3000K
Voltage
120 V
Includes
Light, Driver, Cutout Template
CRI
80
Dimming Type
Triac Dimmable
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.