6 In. 3CCT Selectable 12W 1100LM Recessed Retrofit LED Light, Dimmable, Wet Rated, 12PK

  • Mfr # IB-006-7-12W-WH-12PK

  • Zoro # G922702607


product price:  $110.99
/pk 12, $9.25/ea
Free Shipping & Returns

Key Features

Watts
12 W
Lighting Certification
ETL, cETL
Dimmable
Triac Dimmable
Length
7.4 in
Voltage
120 V
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
IB-006-7-12W-WH-12PK
Zoro #
G922702607
UPC #
810110830646
Country of Origin
China

Dimensions

Length
7.4 in
Width
7.4 in
Height
2.17 in
inside Diameter
6 in

Details

Item
LED Retrofit Kits
Watts
12 W
Lumens
1100
Lighting Certification
ETL, cETL
Dimmable
Triac Dimmable
Voltage
120 V
Color Temperature
3000K, 4000K, 5000K
Rated Life
50,000 Hours
Color Rendering Index
80
Includes
Light, Driver, E26 Connector, Cutout Template
Color
White
Damp/Wet Rating
Damp Rated
Bulb Primary Application
Indoor
Finish
Matte
IC Rating - Recessed Down Light
IC Rated
Construction Material
Aluminum

Description

Update your current lighting to energy saving LED with an LED Downlight Retrofit Kit with Smooth Trim and the highest quality energy efficient light. Our high-powered LEDs provide vivid colors and contrast making your home and office appear more vibrant. This kit will fit most 5 inch and 6 inch recessed cans, includes an LED that is dimmable and will replace a 75-Watt equivalent incandescent bulb. It produces a similar light output while using less energy than a standard incandescent light bulb. Get instant on to full brightness with relatively cool running performance. These Retrofit Kits have an average life of 50,000-hours/45.7-years and are Energy Star Certified. This kit is easy to install, comes with a standard base adapter and a pre-mounted trim for a hassle- free do-it-yourself installation. Thes LED Downlight Retrofit lights are ideal for residential use in bedrooms, bathrooms, kitchens, living rooms, dining rooms and for commercial use as general lighting in retail and hospitality spaces. Featuring a sleek, smooth, white design, this downlight is equipped for use in new construction, remodel and retrofit, replacing your current recessed bulbs. Infibrite upholds the highest standards for all our recessed lights, retrofit lights, light bulbs, fixtures and string lights with optimal performance and safety. This kit includes a Medium E26 Base adapter; great value along with the convenience and ease of purchase.

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.