6 In 4000K Cool White 12W 1050LM Thin LED Ceiling Light Kit, Dimmable, Wet Rated

  • Mfr # IB-002-4-12W-WH

  • Zoro # G221736051


product price:  $13.89
/ea

Key Features

Includes
Light, Driver, Cutout Template
Rated Life
50000 hrs
Trim Color
White
Lumens
1050
Voltage
120 V
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
IB-002-4-12W-WH
Zoro #
G221736051
UPC #
850034629117
Country of Origin
China

Dimensions

Nominal Size
6 in
Height
0.5 in
Width
6.8 in
Length
6.8 in

Details

Includes
Light, Driver, Cutout Template
Rated Life
50000 hrs
Trim Color
White
Lumens
1050
Voltage
120 V
Application
Indoor, Outdoor
Housing Material
Aluminum
Item
Recessed Lighting Kits
Dimming Type
Triac Dimmable
Color Temperature
4000K
IC Rating
IC Rated
CRI
80
Finish
Matte
Damp/Wet Rating
Wet Rated
Dimmable / Non-Dimmable
Dimmable

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.