6 In 5000K Daylight 12W 1050LM LED Ceiling Light Kit, Dimmable, Wet Rated, 24PK

  • Mfr # IB-002-5-12W-WH-24PK

  • Zoro # G921736023


product price:  $299.99
/pk 24, $12.50/ea
Free Shipping & Returns

Key Features

Length
6.8 in
Height
0.5 in
Includes
Light, Driver, Cutout Template
IC Rating
IC Rated
CRI
80
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
IB-002-5-12W-WH-24PK
Zoro #
G921736023
UPC #
850034629605
Country of Origin
China

Dimensions

Length
6.8 in
Height
0.5 in
Width
6.8 in
Nominal Size
6 in

Details

Item
Recessed Lighting Kits
Includes
Light, Driver, Cutout Template
IC Rating
IC Rated
CRI
80
Voltage
120 V
Color Temperature
5000K
Application
Indoor, Outdoor
Trim Color
White
Finish
Matte
Rated Life
50000 hrs
Housing Material
Aluminum
Lumens
1050
Dimmable / Non-Dimmable
Dimmable
Damp/Wet Rating
Wet Rated
Dimming Type
Triac Dimmable

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.