
6 In 5CCT 12W 1050LM Thin LED Ceiling Light Kit, Dimmable, Wet Rated Selectable, 6PK
Mfr # IB-002-8-12W-WH-6PK
Zoro # G021736046
product price:Â $82.69
/pk 6, $13.78/ea
Free Shipping & Returns
Key Features
Dimming Type
Triac Dimmable
Voltage
120 V
Damp/Wet Rating
Wet Rated
Lumens
1050
Dimmable / Non-Dimmable
Dimmable
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
IB-002-8-12W-WH-6PK
Zoro #
G021736046
UPC #
850034629315
Country of Origin
China
Dimensions
Nominal Size
6 in
Length
6.8 in
Height
0.5 in
Width
6.8 in
Details
Dimming Type
Triac Dimmable
Voltage
120 V
Damp/Wet Rating
Wet Rated
Color Temperature
2700/3000/3500/4000/5000K
Lumens
1050
Dimmable / Non-Dimmable
Dimmable
Trim Color
White
Housing Material
Aluminum
Rated Life
50000 hrs
IC Rating
IC Rated
CRI
80
Finish
Matte
Includes
Light, Driver, Cutout Template
Application
Indoor, Outdoor
Item
Recessed Lighting Kits
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.