LED Downlight

  • Mfr # DL23RSLMZ10SCTUW
  • Zoro # G924175973
product price: 
$
16.69
/ea

Key Features

Airtight
Yes
Lumen Selectable
Selectable
Interconnection Capability
J-Box
Overall Height
1 5/16 in
Dimming Method
0-10V
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
DL23RSLMZ10SCTUW
Zoro #
G924175973
UPC #
190096198016
Country of Origin
Viet Nam

Dimensions

Overall Height
1 5/16 in
Outside Diameter
3 11/16 in
Nominal Size
3 in
Manufacturers Warranty Length
5 yr
Overall Length
3 11/16 in
Overall Width
3 11/16 in
Length
3 11/16 in

Details

Item
LED Downlight
Airtight
Yes
Lumen Selectable
Selectable
Interconnection Capability
J-Box
Dimming Method
0-10V
Color Temperature
2700K, 3000K, 3500K, 5000K
Voltage
120 to 277V AC
IC Rating
IC
Color Rendering Index
90
Housing Color
White
Environmental Rating
Damp Location Rated
Rated Life
50,000 hr
Dimmable
Yes
Standards
Energy Star Certified, ETL Listed (cETLus), Insulation Contact (IC Rated), RoHS Compliant
Includes Trim
Yes
Light Output
500 lm, 700 lm
Housing Material
Aluminum Steel (Junction Box), Die Cast Aluminum (Flange)
Includes
CCT Selector, Cord, Electrical Box with Knockouts, Integrated LED Luminaire, Spring Clip
Includes Baffle
Yes
Color Selectable
Selectable
Series
DL2
Trim Style
Baffle
LED Replacement For
50W INC
Maximum Fixture Wattage
6 W
Reflector or Baffle Color
White
Ceiling Type
Flat Ceiling
Trim Color
White
Fixture Type
New Construction/Remodel
Trim Material
Aluminum

Description

LED Downlight, Ceiling Type Flat Ceiling, Fixture Type New Construction/Remodel, Nominal Size 3 in, Light Output 500 lm, 700 lm, Color Temperature 2700K, 3000K, 3500K, 5000K, Color Rendering Index 90, Voltage 120 to 277V AC, Overall Height 1 5/16 in, Lighting Technology LED, IC Rating IC, Airtight Yes, Trim Color White, Trim Style Baffle, Series DL2, Outside Diameter 3 11/16 in, Includes Trim Yes, Dimmable Yes, Dimming Method 0-10V

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.