
Gimbal 24 Deg Angle 4In 5CCT Selectable 12 Watt 960LM Triac Dimmable LED Recessed Light, 24PK
Mfr # IB-015-8-12W-24PK
Zoro # G722702562
product price: $428.99
/pk 24, $17.87/ea
Free Shipping & Returns
Key Features
Color Temperature
2700K, 3000K, 3500K, 4000K, 5000K
Housing Material
Aluminum
IC Rating
IC Rated
Finish
Matte
Includes
Light, Driver, Cutout Template
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
IB-015-8-12W-24PK
Zoro #
G722702562
UPC #
810110831131
Country of Origin
China
Dimensions
Height
2.4 in
Width
4.3 in
inside Diameter
4 in
Length
4.3 in
Details
Color Temperature
2700K, 3000K, 3500K, 4000K, 5000K
Housing Material
Aluminum
IC Rating
IC Rated
Finish
Matte
Includes
Light, Driver, Cutout Template
Application
Indoor, Outdoor
Rated Life
50,000 Hours
Item
Recessed Lighting Kits
Voltage
120 V
Damp/Wet Rating
Damp Rated
Watts
12 W
Dimmable
Triac Dimmable
Color
White
CRI
80
Lumens
1200
Standards
ETL, cETL
Description
Transform your space with the INFRIBITE LED Recessed Downlight (Model IB-015-8-12W). This 4-inch, 12W lighting solution offers a potent mix of style and efficiency, providing a bright 1200 lumens output while consuming less energy. The light’s adjustable tilt and focused beam angle make it versatile for any setting. With its 5CCT color selection, ranging from a warm 2700K to a daylight-like 5000K, you can personalize your ambiance effortlessly. A high Color Rendering Index ensures that the colors in your space are vivid and true. Designed for easy integration, this downlight is AC100-120V ready and features Triac dimming compatibility. Upgrade to INFRIBITE LED lights and enjoy a perfect blend of aesthetics, performance, and flexibility.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.