Shop INFIBRITE
See all product information
Create Account
50 Deg Angle 4In 5CCT Selectable White 12 Watt 960LM 0-10V Dimmable LED Light 120-277V, 24PK
- Mfr # IB-017-8-12W-10V-24PK
- Zoro # G522702588
product price:Â
$
551.99
/pk of 24, $23.00/ea
Free Shipping & Returns
Key Features
Lumens
960
Voltage
120V
Length
4.1 in
Width
4.1 in
Height
2.4 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- IB-017-8-12W-10V-24PK
- Zoro #
- G522702588
- UPC #
- 810110831339
- Country of Origin
- China
Dimensions
- Length
- 4.1 in
- Width
- 4.1 in
- Height
- 2.4 in
- inside Diameter
- 4 in
Details
- Item
- Recessed Lighting Kits
- Lumens
- 960
- Voltage
- 120V
- Color Temperature
- 2700 K, 3000 K, 3500 K, 4000 K, 5000 K
- Housing Material
- Aluminum
- Application
- Indoor, Outdoor
- IC Rating
- IC Rated
- CRI
- 90
- Damp/Wet Rating
- Damp Rated
- Standards
- ETL, cETL
- Finish
- Matte
- Color
- White
- Includes
- Light, Driver, Cutout Template
- Dimmable
- 0-10V Dimmable
- Rated Life
- 50,000 hr
- Watts
- 12 W
Description
Elevate your space with the INFRIBITE LED Recessed Downlight Model IB-017-8-12W-10V, engineered for versatility and performance. This 4-inch, 12W downlight casts a broad 50-degree beam, delivering a uniform 960-lumen brightness that's perfect for any setting. It’s not only power-smart but also gives you the freedom to adjust the mood with its 5CCT selectable color temperatures, ranging from a cozy 2700K to a lively 5000K. The light's high Color Rendering Index (CRI) of 90+ ensures that colors are depicted with precision, making this downlight a true asset for both homes and businesses that care about presenting in the best light. Its broad voltage compatibility (AC120-277V) and advanced 0-10V dimming technology provide smooth integration with your existing lighting system, allowing for a seamless and customizable lighting experience. INFRIBITE's downlight is the perfect convergence of efficiency, quality, and elegance in lighting design.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.