
Gimbal 24 Deg Angle 4In 5CCT Selectable White 12 Watt 960LM Triac Dimmable LED Recessed Light
Mfr # IB-015-8-12W
Zoro # G022702606
product price: $20.29
/eaKey Features
Includes
Light, Driver, Cutout Template
IC Rating
IC Rated
Application
Indoor, Outdoor
Width
4.3 in
Housing Material
Aluminum
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
IB-015-8-12W
Zoro #
G022702606
UPC #
810110831100
Country of Origin
China
Dimensions
Width
4.3 in
inside Diameter
4 in
Length
4.3 in
Height
2.4 in
Details
Includes
Light, Driver, Cutout Template
IC Rating
IC Rated
Application
Indoor, Outdoor
Housing Material
Aluminum
Watts
12 W
Color
White
Dimmable
Triac Dimmable
Lumens
1200
Voltage
120 V
Finish
Matte
Rated Life
50,000 Hours
Item
Recessed Lighting Kits
Damp/Wet Rating
Damp Rated
Color Temperature
2700K, 3000K, 3500K, 4000K, 5000K
Standards
ETL, cETL
CRI
80
Description
Transform your space with the INFRIBITE LED Recessed Downlight (Model IB-015-8-12W). This 4-inch, 12W lighting solution offers a potent mix of style and efficiency, providing a bright 1200 lumens output while consuming less energy. The light’s adjustable tilt and focused beam angle make it versatile for any setting. With its 5CCT color selection, ranging from a warm 2700K to a daylight-like 5000K, you can personalize your ambiance effortlessly. A high Color Rendering Index ensures that the colors in your space are vivid and true. Designed for easy integration, this downlight is AC100-120V ready and features Triac dimming compatibility. Upgrade to INFRIBITE LED lights and enjoy a perfect blend of aesthetics, performance, and flexibility.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.