Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
712-202-G1
Zoro #
G4162812
UPC #
689466037128
Country of Origin
United States
Details
Item
Refrigerant Leak Detector
For Use With
CFC, HCFC, and HFC Refrigerants, Compatible with 2L Flammable Refrigerants
Type
Infrared Absorption
Includes
120V Adapter, 12V Adapter, Carrying Case, Infrared Cell, IR Sensor, NiMH Power Stick, Tip Filters
Voltage
NiMH Power Stick with 12V and 120V Adapter/Recharger
Sensitivity per Year
0.10 oz/yr CFCs, HCFCs, HFCs and HFOs
Typical Application
Refrigerant Leak Detection
Sensitivity Level
2
Green Environmental Attribute
Product is Rechargeable
Product Type
Refrigerant Leak Detector
Warm-Up Time
30 sec
For Refrigerant Type
R-1234YF, R-134A, R-22, R-32, R-404A, R-407C, R-410A, R-422B, R-448A, R-449A, R-452A, R-452B, R-507
Sensor Type
Infrared
Number of Sensitivity Levels
2
Sensitivity - General
0.1 oz/yr
For Refrigerant Group
CFC, HCFC, HFC
Charging Voltage
12V DC; 120V AC
Response Time
0 sec
Description
Refrigerant Leak Detector, Infrared Absorption, 2 Sensitivity Level, 0.10 oz/yr CFCs, HCFCs, HFCs and HFOs, For Use With CFC, HCFC, and HFC Refrigerants, Compatible with 2L Flammable Refrigerants, Voltage NiMH Power Stick with 12V and 120V Adapter/Recharger, Includes 120V Adapter, 12V Adapter, Carrying Case, Infrared Cell, IR Sensor, NiMH Power Stick, Tip Filters
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.