Shop INFINITE CEDAR

RB2x12x11 Cedar Raised Garden Bed; 2 ft. x 12 ft. x 11 in.

  • Mfr # RB2x12x11
  • Zoro # G103728525

product price: 
$
591.99
/ea
Free Shipping & Returns

Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
RB2x12x11
Zoro #
G103728525
UPC #
707129303103
Country of Origin
China

Description

Create a bountiful veggie garden or a border flower garden with the Infinite Cedar Raised Garden Bed. This durable garden bed is crafted of Western red cedar, which is naturally rot-resistant and doesn't contain any chemicals. You can place this garden bed where it'll get the sun or shade it needs and where it's easy for you to access, plus it is easy to assemble and comes with all the required hardware. This garden bed offers a contained and more organized gardening space, this raised garden bed helps to produces higher yields and lessens the amount of digging and weeding you'll need to do. This garden bed is a premium quality product made in the USA. It can be stained or painted in any shade you like or left unfinished for a natural look. Ideal for most plants, these 11" deep beds also create attractive focal points in the garden. This garden bed is a show piece all by itself. Sure to please.

Features
  • 16.5" deep to accommodate large, deep-rooted plants
  • Soil Capacity 20 cu. ft. and total growing area of about 24 square feet
  • Strong, Quality build 1" thick premium quality deck boards combined with strong joint design will not bow under the weight of wet soil and will last for years
  • This product uses over 75 lbs of cedar deck boards
  • Easy Assembly and can be easily disassembled as needed
  • All hardware is included
  • 100% Natural - 1" Thick Rot and Insect Resistant Western Red Cedar Deck Board Construction (no composites!)
  • No harmful chemicals or residues to worry about!
  • Superior Quality Product Made in the USA
  • 5 Year N/A
  • Can be stained, painted, or left unfinished for a natural look
Specifications
  • Dimension: 2 ft. x 12 ft. x 11 in. H
  • Weight: 87 lbs

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.