Shop CORONA TOOLS
See all product information
Create Account
Poly Garden Dump Cart
- Mfr # CR 1000
- Zoro # G822919648
product price:Â
$
182.99
/ea
Free Shipping & Returns
Key Features
Tray Length
36 in
Overall Height
9 in
Tray Width
21 in
Color
Black
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- CR 1000
- Zoro #
- G822919648
- UPC #
- 038313111106
- Country of Origin
- United States
Dimensions
- Tray Length
- 36 in
- Overall Height
- 9 in
- Tray Width
- 21 in
Details
- Item
- Poly Garden Dump Cart
- Color
- Black
Description
Our Poly Garden Dump Cart is the perfect garden companion for anyone with a green thumb. Its 4-cubic foot poly tray is designed to effortlessly accommodate all gardening supplies, including plants, tools and other materials. With a generous 400-pound capacity, this plastic dump cart is just what you need to handle projects of any size confidently. The quick-release dumping mechanism also helps streamline the unloading process, allowing you to get back to your garden faster. Plus, tackle almost any terrain with 10-in. pneumatic tires that ensure smooth transportation of your garden essentials. Get ready for an enjoyable gardening journey with an efficient poly dump cart you can trust to get the job done. Elevate your gardening game with products from the Corona Tools garden equipment collection. Whether you're looking for high-performance equipment or heavy-duty, reliable garden hand tools, we have everything you need to get started and keep up with every project. Explore a wide range of gardening equipment, from wheelbarrows and garden carts to hand tools and more.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.