Zoro Homepage

Infinite Innovations UL540000 Under 80 in. Trailer Light Kit

  • Mfr # 181395

  • Zoro # G904015077


product price: $82.15
/ea
Free Shipping & Returns

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
181395
Zoro #
G904015077
UPC #
805089540009
Country of Origin
China

Description

Features
  • Complete Trailer Lighting Kit.
  • For Trailer Under 80 in. In Width.
  • Includes Both Street Side & Curb Side Stop, Tail & Turn Lights.
  • Complete Wire Harness Kit With Splices & Wire Mounts.
  • A License Plate Bracket & 2 Side Marker Lights.
  • K DOT Approved.
  • Dimension - 14 x 4 x 12 in.
  • Item Weight - 2.75 lbs.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.