Zoro Homepage

Infinite Innovations UW500050 0.5 x 2.5 in. Wheel Stud - 4 Pack

  • Mfr # 187077

  • Zoro # G004014703


product price: $16.15
/ea

Key Features

System of Measurement
Inch
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
187077
Zoro #
G004014703
UPC #
805089500508
Country of Origin
Taiwan, Province of China

Details

Item
Wheel Bolt
System of Measurement
Inch

Description

Infinite International Incorporated is a specialty company dedicated to provide new, innovative, high-quality audio/video products. At Infinite, our mission is to provide our customers with high quality products that are distinctive in both quality and design. Features
  • Trailer Hub Drive In Wheel Stud.
  • 4 Pack.
  • Size - 0.5 x 2.5 in.
  • Dimension - 8 x 4 x 1 in.
  • Item Weight - 0.4 lbs.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.