Area rugs from this collection made of heavy heat-set olefin and have a big variety of Modern&#4

  • Mfr # 547800

  • Zoro # G303792845


product price:  $125.99
/ea
Free Shipping & Returns

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
547800
Zoro #
G303792845
UPC #
818660012482
Country of Origin
China

Description

Area rugs from this collection made of heavy heat-set olefin and have a big variety of Modern, European and Persian designs with a look and feel of an authentic handmade area rugs. Warm and neutral combination of colors will suit your color scheme and your personality. Big variety of sizes, patterns and colors will help you put a final touch and bring sophistication and style to any home. Take an ordinary room to extraordinary just by adding one of these beautiful rugs!
  • Color: Red.
  • Material: Polypropylene.
  • Style: Modern.
  • Style name: Arcs and Shapes.
  • Collection: Barclay.
  • Made in Turkey.
  • Shape: Round.
  • Machine Made.
  • Pile Height: 0.4".
  • Size: 5'3".
  • Restrictions

    WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

    Ratings & Reviews

    3 Reasons You Can Count On Us

    • Supplies for every job.

      Supplies for every job.

      10 million items and the exact one you need.

    • When you need it fast, count on Zoro!

      When you need it fast, count on Zoro!

      2 million products ship in 1 day.

    • Stretch your budget further.

      Stretch your budget further.

      Everyday low prices on the brands you love.