Zoro Homepage

Metro Wall Clock, Brown, 9in

  • Mfr # 14220DB1-3364

  • Zoro # G115573434


product price: $13.69
/ea

Key Features

Shape
Round
Color
Brown
Face Dia.
7.75 in
Depth
1.5 in
Overall Dia.
9 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
14220DB1-3364
Zoro #
G115573434
UPC #
731742042200
Country of Origin
China

Dimensions

Face Dia.
7.75 in
Depth
1.5 in
Overall Dia.
9 in
Battery Size
AA

Details

Shape
Round
Color
Brown
Material
Plastic
Features
9 in Round Wall Clock, Brown Finish Case, Glass Lens, Second Hand, Silent Movement
Second Hand
Yes
Silent Movement
Yes

Description

Keep track of time without disturbing co-workers by using this Metro resin analog wall clock. The silent hand movements ensure quiet operation to keep noise to a minimum, while the broad face and large numerals make this clock easy to read from afar. This Infinity Instruments Metro clock has an elegant design and sleek brown case for easy matching.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.