Shop All Clocks
This Product is Discontinued
Infinity Instruments
Metropolitan Silver Metal Wall Clock (Discontinued)
Mfr # 20283SB
Zoro # G609203885
This Product is Discontinued
Key Features
- Shape Round
- Width 19.75 in
- Color Silver
- Face Dia. 19.75 in
- Features Metal Frame, Quartz Movement, Open Face
Product Information
- Brand Infinity Instruments
- MFR # 20283SB
- Zoro # G609203885
- UPC # 731742202833
- Country of Origin China
- Category Clocks
Dimensions
Width | 19.75 in |
Face Dia. | 19.75 in |
Depth | 1.75 in |
Battery Size | AA |
Size | 19.75 in |
Details
Description
Bring some city chic to your decor with our Metropolitan Wall Clock. Measuring 19.75 in. in diameter, this metal wall clock has an open face and includes black metal hands and easy-to-read numbers.
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.