Contemporary Ella Black Narrow Tall Mirror With Drawer And Speaker
- Mfr # ELLA-BLACK-NARROW TALL MR W/ DWR & SPEAKER
- Zoro # G823396233
product price:Â
$
585.99
/ea
Free Shipping & Returns
Key Features
Width
14.96 in
Depth
74.41 in
Length
30.08 in
Material
Chip Board, MDF, Rubberwood
Color
Black
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- ELLA-BLACK-NARROW TALL MR W/ DWR & SPEAKER
- Zoro #
- G823396233
- UPC #
- 887179118725
- Country of Origin
- Viet Nam
- Item
- Narrow Tall Mirror With Drawer And Speakers
- Material
- Chip Board, MDF, Rubberwood
- Color
- Black
Dimensions
- Width
- 14.96 in
- Depth
- 74.41 in
- Length
- 30.08 in
Description
The Ella Black Narrow Mirror with Drawer by Global Furniture is a sleek and functional addition to any modern bedroom or dressing space. This floor-length LED mirror offers full-body visibility with elegant, built-in lighting to brighten your look and your room. Finished in glossy black, it features a discreet storage drawer for accessories or daily essentials, and a built-in speaker to enhance your routine with music or audio._x000D_ With its tall, space-saving design and modern tech features, the Ella Narrow Mirror is the perfect blend of style, function, and innovation.
Restrictions
WARNING:
This product can expose you to chemicals including Wood dust,
which is known to the State of California to cause cancer.
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.