Shop INFINITY INSTRUMENTS
See all product information
Create Account
Retro Round Metal Wall Clock, Stone Grey, 9.5 in
- Mfr # 10940ST
- Zoro # G723959057
product price:Â
$
52.69
/ea
Key Features
Length
3.25 in
Material
Metal
Outside Diameter
9.5 in
Inside Diameter
7.25 in
Width
9.5 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 10940ST
- Zoro #
- G723959057
- UPC #
- 731742321091
- Country of Origin
- China
Dimensions
- Length
- 3.25 in
- Outside Diameter
- 9.5 in
- Inside Diameter
- 7.25 in
- Width
- 9.5 in
- Height
- 9.5 in
- Thickness
- 3.25
- Size
- 9.5
- Battery Size
- AA
Details
- Material
- Metal
- Item
- Wall Clock
- Color
- Grey
- Battery Included
- No
- Shatter-Resistant
- No
- Built-In Alarm
- No
- Built-In Hygrometer
- No
- Application
- Residential
- Finish
- Grey
- Built-In Thermometer
- No
- Outdoor Use
- No
- Second Hand
- Yes
- Silent Movement
- Yes
Description
The Round Metal Stone Grey Wall Clock's stunning grey frame and unique retro design sets it apart from the rest. Infinity Instruments Retro Wall Clock collection has been a staple in the interior design/wall decor accessories for well over a decade. It has proven the test of time with a clean retro look that fits most, if not all, home decor layouts. There have been many copy-cats but there is only one true Retro Aluminum Wall Clock.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.