Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Pair 5.25-in Two-way car audio loudspeaker system with grills and on-tweeter gain switch adjustment

  • Mfr # REF5032I

  • Zoro # G416066093


product price: $79.19
/pr
Free Shipping & Returns

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
REF5032I
Zoro #
G416066093
UPC #
50667110277
Country of Origin
China

Description

Pair 5.25-in Two-way car audio loudspeaker system with grills Plus One patent pending} Woofer cone Edge-driven, textile-dome tweeter with Unipivot system Front-accessible tweeter level adjustment Power handling: 45W RMS, 135W peak Nominal impedance: 2-ohms Includes two water sheilds and edge gasket materialROTATING TWEETERIncludes a rotating angled tweeter mount, which is designed to allow the tweeter to be aimed toward the listening position. Since the tweeter's output becomes directional at extremely high frequencies, aiming the tweeter toward the listening position will improve highfrequency response and stereo imaging. Before securing lhe grille, grasp the tweeter housing around the edge and rotate the tweeter assembly so that the tweeter faces the listener as directly as possible. Then the grille may be permanently secured.TWEETER-LEVEL CONTROLThis speaker system is equipped with a tweeter-level switch. The normal setting for this switch is the 0-dB position, which provides an apparently flat response. Tweeter output may be increased according to the user's preference, or to compensate for off axis placement where the speaker does not directly face the listening position, by settingthe switch to the +3dB position. BL T-m 3.25 DCR ohms 2.30 Mms g 10.22 Sd Sq cm 103.9 Cms um/N 521 Vas I 7.89 Fs Hz 69.0 Qes 0.96 Qms 6.94 Qt 0.85

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.