Shop All Patio Heaters
Inforesight Consumer Products
Solaira XL Infrared Heater - 3.0KW 208-240V With Low Light Candel Bulb - Black
Mfr # SCOSYXL-30240-L1B
Zoro # G105992153
Free Shipping & Returns
$1,509.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Product Information
- Brand Inforesight Consumer Products
- MFR # SCOSYXL-30240-L1B
- Zoro # G105992153
- UPC # 687175003052
- Country of Origin United Kingdom
- Category Patio Heaters
Description
the candel series offers a sleek design meant for architectural focused projects. Solaira candel series heaters utilize quartz emitter lamp filtering to reduce visible light by nearly 50% while maintaining most of the radiant infrared heat. Solaira candel series heaters are ideal for commercial and outdoor residential areas where low ambient light is preferred. Consider solaira candel for restaurants, bars and caf and outdoor residential patios. the solaira candel series heaters are available in icr series form factors for integrated (recess), ceiling suspended and wall mount or alpha series form factor for wall and ceiling suspended mount and xl series for wall mount. features: requiring low emitted light heat density from 1.5 to 4.5kw, 240 kw rugged epoxy powder coated extruded and cast aluminum, stainless steel components ip55 rated rain and snow proof ccsaus (us to ul 2021 4th edition, canada to csa c22.2)
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DANFOSS Avta20 3/4" Thermostatic Valve (003N3132)
- CLEVELAND CONTROLS AirSwitch .05-12", WC, SPDT, AFS-222-112 (AFS-222-112)
- SELKIRK 6 in. D X 24 in. L Stainless Steel Chimney Pipe (206024U)
- FILTERS-NOW Filters-NOW FA16X25X4=DF 16x25x4 Accumulair Platinum 4-Inch Filter - MERV 11 Pack of - 2 (FA16X25X4=DF)
- INFORESIGHT CONSUMER PRODUCTS Solaira SCOSY15120B Infrared Heater 1.5KW, 120V Black (SCOSYAW15120B)
- HILAND Commerical Natural Gas Hammered Bronze Glass Tube Heater (NG-GT-BRZ)
- HILAND Glass Tube Table Top Patio Heater in Hammered Bronze (HLDS032-GTTHG)
- HANOVER Pyramid Patio Heater, 42,000 Btu, Black (HAN101BLK)
- HILAND Outdoor Patio Heater in Stainless Steel+H152 (HLDS01-BST)
- HILAND Outdoor Patio Heater in Hammered Silver (HLDS01-CB)
- ENERG+ EnerG+ Infrared Electric Outdoor Heater - Wall Mounted (HEA-21531)
- Inforesight Consumer Products Heaters & Furnaces