Shop INFRAREDCARE

82101 Wrist-thumb support brace with metal splint

  • Mfr # 82101
  • Zoro # G703850374

product price: 
$
26.65
/ea

Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
82101
Zoro #
G703850374
UPC #
710319821011
Country of Origin
China

Description

Wrist/thumb support brace with metal. Universal size - one size fits all. Good for left and right wrists. Made with high grade elastic neoprene material and hooks and loops closures for easy fit and comfortable adjustment. Injury protector, for arthritis tendonitis, carpal tunnel tendonitis and normal wrist injury. Customize use by removing or inserting the stabilizing metal splint in pocket sewed on brace. Help to relieve sore, pain and aching wrist muscles and joints and provide compression and support for mild to moderate wrist strains and sprains. Soft micro fiber lining helps absorb moisture. Quality construction for superior durability.
  • Care and clean instruction:
    1) water temperature should be below 40° C
    2) Do not mix with other clothings when wash
    3) No bleach
    4) Hand wash with mild detergent is recommended
    5) No mahcine wash
    6) Do not twist hard and should rub softly and press water out after wash and leave at shady place to air dry.
    7) Do not dry directly under the SUN or dry with DRYER
    8) It will take more than 12 hours to dry completely in a shady place
    9) Wash as needed
  • Dimensions:
  • Length: 8 in
  • Height: 1 in
  • Width:2:24 in
  • Restrictions

    WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

    Ratings & reviews

    3 reasons you can count on us

    • Supplies for every job.

      13 million items and the exact one you need.

    • When you need it fast, count on Zoro!

      4.5 million products ship in 1 day.

    • Stretch your budget further.

      Everyday low prices on the brands you love.