AR Seamless Knit PolyKor/Aramid Blend Glove with Nitrile Foam Coated Grip on Palm & Fingers, 12PK
- Mfr # 10588
- Zoro # G324203955
product price:Â
$
167.99
/pk of 12, $14.00/ea
Free Shipping & Returns
Key Features
Glove Materials
Aramid PolyKor
Application
Installation, Maintenance, and Repairing Electrical Distribution and Transmission System Framing and Setting Poles and Meters Attaching and Testing Grounding Devices to Remove Electrical Hazards
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 10588
- Zoro #
- G324203955
- UPC #
- -
- Country of Origin
- Pakistan
- Glove Materials
- Aramid PolyKor
- Color
- Green
- Application
- Installation, Maintenance, and Repairing Electrical Distribution and Transmission System Framing and Setting Poles and Meters Attaching and Testing Grounding Devices to Remove Electrical Hazards
Dimensions
- Glove Size
- M
Description
Seamless knit construction provides comfort without sacrificing dexterity, PolyKor/Aramid blended shell is lightweight, has excellent dexterity, tactile sensitivity and cut resistance while also providing protection in heat resistant applications, where sparks and minor flames are present, Foam Nitrile coatings are compatible with light oils and will provide a good grip and excellent abrasion resistance, Arc rating: ATPV 7.6 cal/cm2, EN 407 tested Contact Heat Level 2, Knit Wrist helps prevent dirt and debris from entering the glove, Color coded hems for easy size identification, Launderable for extended life and to reduce replacement costs
Documents & Resources
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.