Shop INFRAREDCARE

82204-2 Lumbar wrap brace support with ice bag - Small

  • Mfr # 82204-2
  • Zoro # G303881952

product price: 
$
70.59
/ea

Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
82204-2
Zoro #
G303881952
UPC #
710319822049
Country of Origin
China

Description

Lumbar Wrap Brace Support with ice bag. Made with high grade neoprene fabric material with hook & loop closure for easy adjust of compression strength to enable effectively treat a variety of locations on your low back vertebrae. Cold ice will help to relieve and reduce pain and swelling following a range of sports injuries. Great for common back problems involving discs, muscle spasms and control of post-surgical pain and swelling. This item uses our extra wide mouth ice bag which can be easily filled with an ice dispenser or ice scooper.
  • Care and clean instruction:
    1) water temperature should be below 40° C
    2) Do not mix with other clothings when wash
    3) No bleach
    4) Hand wash with mild detergent is recommended
    5) No mahcine wash
    6) Do not twist hard and should rub softly and press water out after wash and leave at shady place to air dry.
    7) Do not dry directly under the SUN or dry with DRYER
    8) It will take more than 12 hours to dry completely in a shady place
    9) Wash as needed
  • Dimensions:
  • Length: 35.5 in
  • Height: 3.5 in
  • Width:2:25 in
  • Restrictions

    WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

    Ratings & reviews

    3 reasons you can count on us

    • Supplies for every job.

      13 million items and the exact one you need.

    • When you need it fast, count on Zoro!

      4.5 million products ship in 1 day.

    • Stretch your budget further.

      Everyday low prices on the brands you love.