LP12/15/20 Signagel, gel - Tube (8.5oz)
- Mfr # 21300-005847
- Zoro # G4018968
product price:Â
$
19.95
/ea
Key Features
For Use With
Mfr. No. Lifepak 12, Lifepak 15, Lifepak 20e
Includes
Gel Tube
Features
One 8.5 Oz. Tube for Use With Hard Paddles. Highly Conductive,Multi-Purpose Electrolyte Meets All the Standards of the Idealsaline Electrode Gel. Recommended for Ecg, Defibrillation, Biofeedback, and Emg
Material
Gel
Dimensions
4 in H x 8 in L x 6 in W
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 21300-005847
- Zoro #
- G4018968
- UPC #
- -
- Country of Origin
- United States
- Item
- Electrode Gel
- For Use With
- Mfr. No. Lifepak 12, Lifepak 15, Lifepak 20e
- Includes
- Gel Tube
- Features
- One 8.5 Oz. Tube for Use With Hard Paddles. Highly Conductive,Multi-Purpose Electrolyte Meets All the Standards of the Idealsaline Electrode Gel. Recommended for Ecg, Defibrillation, Biofeedback, and Emg
- Material
- Gel
- Compatible Manufacturer Part Number
- Lifepak 12, Lifepak 15, Lifepak 20e
- Product Type
- Electrode Gel
Dimensions
- Dimensions
- 4 in H x 8 in L x 6 in W
- Overall Depth
- 4 in
- Overall Length
- 8 in
- Overall Width
- 6 in
- Wire Rope Length
- 8 in
- Length
- 8 in
Description
Signa Gel contains a highly conductive, saline-based gel designed for use with hard paddles. It is ideal for ECG, defibrillation, EMG, and biofeedback procedures.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.