Shop INFRATECH
Create Account
14-1005 High Intensity Medium Wave; 1500W SRU-3215
- Mfr # INF-14-1005
- Zoro # G204062733
product price:Â
$
728.99
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
- INF-14-1005
- Zoro #
- G204062733
- UPC #
- 747925267575
- Country of Origin
- China
Description
High intensity medium wave with two 1500W heads for double the curing power over a 3 ft. x 4 ft. coverage area (3000W total). Vertical or horizontal operation for curing hard to reach areas and increased flexibility for small repairs. 60 minute timer saves energy and turns off unit when curing is complete. New heavy-duty stand adjusts to over 6 ft. high for curing hoods and roof lines. UL Listed. 120V, 25 Amps, 36 in. heads.
- Item Weight - 35.000 lbs. .