WK8836-BR-WK TOP 36 in. Rustic Solid Fir Single Sink Iron Frame Vanity in Brown with Limestone Top
- Mfr # WK8836-BR+WK TOP
- Zoro # G324216566
product price:Â
$
1,778.99
/ea
Free Shipping & Returns
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- WK8836-BR+WK TOP
- Zoro #
- G324216566
- UPC #
- -
- Country of Origin
- China
Description
Browse our wide selection of small and big bathroom accessories appliances designed keeping quality and reliability in mind. These bathroom appliances are easy to use and make your everyday life much convenient and comfortable. Features Jazz up your bathroom with this vanity. 3 Pre-drilled faucet holes. Specifications Color: Brown. Finish: Distressed. Frame Material: Iron. Top Material: Limestone. Style: Rustic. Number of Cabinets: 1. Number of Drawer: 3. Faucet: No. Size: 36 in. Weight: 180 lbs.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.