Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption
Specifications
Product Information
MFR #
E1212H
Zoro #
G7411119
UPC #
663023093055
Country of Origin
Taiwan, Province of China
Dimensions
Drive Size
1-1/2"
Overall Length
12 in
Output Drive Size
1-1/2"
Details
SAE or Metric
SAE
Finish
Black Sulfate
Impact Rated
No
Item
Extension
Number of Pieces
1
Description
Impact Socket Extension, Black Sulfate, Overall Length 12 in
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.