This item is Discontinued.

Ingersoll-Rand 1-1/2" Drive Universal Joint, SAE, Black Sulfate, 6 in L J12

1-1/2" Drive Universal Joint, SAE, Black Sulfate, 6 in L (Discontinued)

  • Mfr # J12
  • Zoro # G3529513
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
J12
Zoro #
G3529513
UPC #
663023093017
Country of Origin
Taiwan, Province of China

Dimensions

Drive Size
1-1/2"
Overall Length
6 in
Socket Depth
Standard

Details

Item
Universal Joint
SAE or Metric
SAE
Finish
Black Sulfate
Impact Rated
No
Number of Pieces
1
For Use With
Impact Wrenches and Sockets

Description

Impact Universal Joint, Overall Length 6 in

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.