This item is Discontinued.

Ingersoll-Rand 1 1/2 in Drive Impact Socket Standard Socket, Black Sulfate S612H2-14

1 1/2 in Drive Impact Socket Standard Socket, Black Sulfate (Discontinued)

  • Mfr # S612H2-14
  • Zoro # G3548727
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
S612H2-14
Zoro #
G3548727
UPC #
663023091594
Country of Origin
Taiwan, Province of China

Dimensions

Drive Size
1 1/2 in
Overall Length
3 3/4 in
Size
2-1/4"
Socket Depth
Standard

Details

SAE or Metric
SAE
Number of Points
6
Material
Cr-Mo Steel
Item
Impact Socket
Finish
Black Sulfate
Output Type
Hex
Drive Type
Square
Impact Rated
No

Description

Impact Socket, Drive Type Square, Drive Size 1 1/2 in, Cr-Mo Steel, Black Sulfate, Impact Rated No, Socket Depth Standard

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.