Zoro Homepage

1" Air Impact Wrench

  • Mfr # 285B

  • Zoro # G921890374


product price: $1,279.99
/ea
Free Shipping & Returns

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
285B
Zoro #
G921890374
UPC #
-
Country of Origin
China

Description

Air Impact Wrench, Power Source Air-Powered, Air Consumption 61 cfm, Air Pressure 120 psi, Exhaust Location Bottom, Breakaway Torque 1,770 ft-lb, Fastening Torque 1,080 ft-lb, Free Speed 5,250 RPM, Impact Rated Yes, Explosive Environment Rated No, Impacts per Minute 830 bpm, Number of Speed Settings Variable Speed, Drive Size 1 in, Drive Type Standard, Clutch Style Rocking Dog, Tool Style Full-Size, Vibration Level 16.5 m/sq sec, Overall Length 13 3/16 in, Housing Material Aluminum

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.